Buy more than* S$200* and get FREE SHIPPING

  • Hand tap Metric thread screws
  • Hand tap Metric thread screws
  • Hand tap Metric thread screws

Hand tap Metric thread screws HS-HT M10x1.25 (Top)

Item.#
04491724
Mfr.#
HS-HT M10x1.25 (Top)
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Screw Length l (mm)
24
Number of Flutes
4
Screw Diameter
M10
Pitch
1.25
TRUSCO Part Number
278-8918
Overall Length L (mm)
75
Number of Chamfered Threads
Up 1.5
Work Material
Medium-carbon steel
Shank Diameter d (phi mm)
7
Grade
2
Material
HSS (high speed steel) HSS
Nominal Designation
10
Screw Diameter (mm)
M10