Buy more than* S$200* and get FREE SHIPPING

  • Hand tap Metric thread screws
  • Hand tap Metric thread screws
  • Hand tap Metric thread screws

Hand tap Metric thread screws HS-HT P3 M10x1.5(Tip)

Item.#
04491821
Mfr.#
HS-HT P3 M10x1.5(Tip)
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
278-8926
Overall Length L (mm)
75
Number of Chamfered Threads
Point 9
Number of Flutes
4
Screw Diameter
M10
Grade
P3
Pitch
1.5
Material
High-speed-steel (HSS)
Dimension l (mm)
24
Screw Diameter (mm)
M10
Work Material
Medium carbon steel
Dimensions lk (mm)
8
Dimensions l2 (mm)
32
Dimensions k (mm)
5.5
Dimension l1 (mm)
-
Shank Diameter d (phi mm)
7