Buy more than* S$200* and get FREE SHIPPING

  • Hand tap Metric thread screws
  • Hand tap Metric thread screws
  • Hand tap Metric thread screws

Hand tap Metric thread screws HS-HT M 12x1.25 (medium )

Item.#
04493867
Mfr.#
HS-HT M 12x1.25 (medium )
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Flutes
4
Screw Length l (mm)
29
Shank Diameter d (phi mm)
8.5
Overall Length L (mm)
82
Screw Diameter (mm)
M12
Number of Chamfered Threads
medium 5
Work Material
medium carbon steel
Screw Diameter
M12
Grade
P2
Pitch
1.25
Material
High-speed-steel (HSS)
Standard
HS-HT
Dimensions lk (mm)
9
Dimensions l2 (mm)
32
Dimensions k (mm)
6.5
Dimension l1 (mm)
-
Grade of Female Screws
6H, OLD JIS LEVEL 2
Female Screw Type
Metric screw threads
Dimension l (mm)
29
Tap Grade
Class P
Tap Type
Straight groove tap
Dimension d (mm)
8.5