Buy more than* S$200* and get FREE SHIPPING

  • Hand tap Metric thread screws
  • Hand tap Metric thread screws
  • Hand tap Metric thread screws

Hand tap Metric thread screws HS-HT M 12x1.25 (above)

Item.#
04493876
Mfr.#
HS-HT M 12x1.25 (above)
Package Qty.
1PC
Ship pack of
1
20.72 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Chamfered Threads
1.5 up
Dimension d (mm)
8.5
Work Material
medium carbon steel
Number of Flutes
4
Screw Diameter
M12
Grade
P2
Pitch
1.25
Material
High-speed-steel (HSS)
Tap Grade
Class P
Tap Type
Straight groove tap
Screw Diameter (mm)
M12
Dimensions lk (mm)
9
Screw Length l (mm)
29
Dimensions k (mm)
6.5
Shank Diameter d (phi mm)
8.5
Grade of Female Screws
6H, OLD JIS LEVEL 2
Female Screw Type
Metric screw threads
Dimension l (mm)
29
Dimensions l2 (mm)
32
Dimension l1 (mm)
-
Overall Length L (mm)
80