Buy more than* S$200* and get FREE SHIPPING

  • Hand tap Metric thread screws
  • Hand tap Metric thread screws
  • Hand tap Metric thread screws

Hand tap Metric thread screws HS-HT M12x1.5 (Top)

Item.#
04493991
Mfr.#
HS-HT M12x1.5 (Top)
Package Qty.
1PC
Ship pack of
1
20.65 SGD
ADD TO CART
Shipped after 2017-11-29
Now we ship to...
...see all
Item Feature
Screw Diameter (mm)
M12
Screw Length l (mm)
29
Number of Flutes
4
Screw Diameter
M12
Pitch
1.5
Nominal Designation
12
Number of Chamfered Threads
Up 1.5
Work Material
Medium-carbon steel
Shank Diameter d (phi mm)
8.5
Grade
2
Material
HSS (high speed steel) HSS
Overall Length L (mm)
82