Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hand tap Metric thread screws
  • Hand tap Metric thread screws
  • Hand tap Metric thread screws

Hand tap Metric thread screws HS-HT P3 M12x1.75(Tip)

Item.#
04494052
Mfr.#
HS-HT P3 M12x1.75(Tip)
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions lk (mm)
9
Dimensions l2 (mm)
32
Dimensions k (mm)
6.5
Dimension l1 (mm)
-
Shank Diameter d (phi mm)
8.5
Dimension l (mm)
29
Screw Diameter (mm)
M12
Work Material
Medium carbon steel
Screw Diameter
M12
Grade
P3
Pitch
1.75
Material
High-speed-steel (HSS)
TRUSCO Part Number
278-9108
Overall Length L (mm)
82
Number of Chamfered Threads
Point 9
Number of Flutes
4