Buy more than* S$200* and get FREE SHIPPING

  • Hand tap Metric thread screws
  • Hand tap Metric thread screws
  • Hand tap Metric thread screws

Hand tap Metric thread screws HS-HT M12 x 1.75 (medium)

Item.#
04494061
Mfr.#
HS-HT M12 x 1.75 (medium)
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Dimensions k (mm)
6.5
Dimension l1 (mm)
-
Shank Diameter d (phi mm)
8.5
Female Screw Type
Metric screws
Number of Chamfered Threads
Medium 5
Number of Flutes
4
Screw Diameter
M12
Grade
P3
Standard
HT
Pitch
1.75
Material
High-speed-steel (HSS)
TRUSCO Part Number
278-9116
Overall Length L (mm)
82
Work Material
Medium carbon steel
Dimensions lk (mm)
9
Screw Length l (mm)
38
Dimensions l2 (mm)
32