Buy more than* S$200* and get FREE SHIPPING

  • Hand tap Metric thread screws
  • Hand tap Metric thread screws
  • Hand tap Metric thread screws

Hand tap Metric thread screws HS-HT M12x1.75 (Top)

4.00 (2)
Item.#
04494077
Mfr.#
HS-HT M12x1.75 (Top)
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Female Screw Type
Metric screw thread
Tap Type
Straight groove tap
2014 TRUSCO Published Page
1-0312
Screw Length l (mm)
29
Overall Length L (mm)
82
Work Material
Medium-carbon steel
Number of Flutes
4
Screw Diameter
M12
Grade of Female Screws
6H, old JIS2 class
Pitch
1.75
Material
HSS (high speed steel) HSS
TRUSCO Part Number
278-9124
Shank Diameter d (phi mm)
8.5
Number of Chamfered Threads
Up 1.5
Dimensions Lk (mm)
9
Dimensions k (mm)
6.5
Grade
P3
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Radio control
5
From Japan
On 2014-03-02 19:56:53
Used for attaching the linkage ball link screw. Unlike cheap ones, the finish is beautiful, is not it?
This review is about item#08165105.
Tap
3
From Japan
On 2012-01-19 21:27:01
It's neither good nor bad···. It will be safe. However OSG is better with rice. If the price difference is a little more · · ·. I wonder if it will not go cheap. . .
This review is about item#04515244.