Buy more than* S$200* and get FREE SHIPPING

  • Hand tap Metric thread screws
  • Hand tap Metric thread screws
  • Hand tap Metric thread screws

Hand tap Metric thread screws HS-HT M14x1.5 (M)

Item.#
04494987
Mfr.#
HS-HT M14x1.5 (M)
Package Qty.
1PC
Ship pack of
1
31.77 SGD
ADD TO CART
Shipped after 2017-08-30
Now we ship to...
...see all
Item Feature
Number of Flutes
4
Pitch
1.5
Screw Length l (mm)
30
Overall Length L (mm)
88
Work Material
Medium-carbon steel
Grade
P2
Standard
HS-HT
Material
HSS (high speed steel) HSS
Shank Diameter d (phi mm)
10.5
Number of Chamfered Threads
In 5
Screw Diameter
M14