Buy more than* S$200* and get FREE SHIPPING

  • Hand tap Metric thread screws
  • Hand tap Metric thread screws
  • Hand tap Metric thread screws

Hand tap Metric thread screws HS-HT M 14 x 1.5 (above)

Item.#
04494996
Mfr.#
HS-HT M 14 x 1.5 (above)
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
88
Number of Chamfered Threads
Raising 1.5
Dimension d (mm)
10.5
Work Material
Medium carbon steel
Number of Flutes
4
Screw Diameter
M14
Grade
P2
Pitch
1.5
Material
High-speed-steel (HSS)
Tap Grade
Class P
Tap Type
Straight groove taps
Screw Diameter (mm)
M14
Dimensions lk (mm)
11
Screw Length l (mm)
30
Dimensions k (mm)
8
Shank Diameter d (phi mm)
10.5
Grade of Female Screws
6H, formerly class JIS2
Female Screw Type
Metric screws
Dimension l (mm)
30
Dimensions l2 (mm)
34
Dimension l1 (mm)
-