Buy more than* S$200* and get FREE SHIPPING

  • Hand tap Metric thread screws
  • Hand tap Metric thread screws
  • Hand tap Metric thread screws

Hand tap Metric thread screws HS-HT M 14x2.0 (medim)

Item.#
04495145
Mfr.#
HS-HT M 14x2.0 (medim)
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
27.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Dimensions k (mm)
8
Dimension l1 (mm)
-
Shank Diameter d (phi mm)
10.5
Female Screw Type
Metric screw threads
Number of Chamfered Threads
medium 5
Number of Flutes
4
Screw Diameter
M14
Grade
P3
Standard
HT
Pitch
2
Material
High-speed-steel (HSS)
TRUSCO Part Number
278-9299
Overall Length L (mm)
88
Work Material
medium carbon steel
Dimensions lk (mm)
11
Screw Length l (mm)
42
Dimensions l2 (mm)
34