Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Hand tap Metric thread screws
  • Hand tap Metric thread screws
  • Hand tap Metric thread screws

Hand tap Metric thread screws HS-HT M 16x1.5 (medium)

Item.#
04495951
Mfr.#
HS-HT M 16x1.5 (medium)
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Flutes
4
Overall Length L (mm)
95
Screw Diameter (mm)
M16
Number of Chamfered Threads
medium 5
Work Material
medium carbon steel
Screw Diameter
M16
Grade
P2
Pitch
1.5
Material
High-speed-steel (HSS)
Screw Length l (mm)
32
Shank Diameter d (phi mm)
12.5
Standard
HS-HT
Dimensions k (mm)
10
Dimension l1 (mm)
-
Grade of Female Screws
6H, OLD JIS LEVEL 2
Female Screw Type
Metric screw threads
Dimension l (mm)
32
Tap Grade
Class P
Tap Type
Straight groove tap
Dimension d (mm)
12.5
Dimensions lk (mm)
13
Dimensions l2 (mm)
37