Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hand tap Metric thread screws
  • Hand tap Metric thread screws
  • Hand tap Metric thread screws

Hand tap Metric thread screws HS-HT M16x1.5 (Top)

Item.#
04495967
Mfr.#
HS-HT M16x1.5 (Top)
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Dimensions k (mm)
10
Shank Diameter d (phi mm)
12.5
Grade of Female Screws
6H, old JIS2 class
Female Screw Type
Metric screw thread
Dimension l (mm)
32
Dimensions l2 (mm)
37
Tap Type
Straight groove tap
Overall Length L (mm)
95
Dimensions lk (mm)
13
Screw Length l (mm)
32
Number of Flutes
4
Screw Diameter
M16
Grade
P2
Pitch
1.5
Material
HSS (high speed steel) HSS
Tap Grade
Grade P
Nominal Designation
16
Number of Chamfered Threads
Up 1.5
Dimension d (mm)
12.5
Work Material
Medium-carbon steel