Buy more than* S$200* and get FREE SHIPPING

  • Hand tap Metric thread screws
  • Hand tap Metric thread screws
  • Hand tap Metric thread screws

Hand tap Metric thread screws HS-HT M18 x 1.5 (medium)

Item.#
04496755
Mfr.#
HS-HT M18 x 1.5 (medium)
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Number of Flutes
4
Dimensions lk (mm)
14
Dimensions l2 (mm)
38
Dimensions k (mm)
11
Dimension l1 (mm)
-
Grade of Female Screws
6H, formerly class JIS2
Female Screw Type
Metric screws
Dimension l (mm)
37
Tap Grade
Class P
Tap Type
Straight groove taps
Dimension d (mm)
14
Standard
HS-HT
Shank Diameter d (phi mm)
14
Overall Length L (mm)
95
Screw Diameter (mm)
M18
Number of Chamfered Threads
Medium 5
Work Material
Medium carbon steel
Screw Diameter
M18
Grade
P2
Pitch
1.5
Material
High-speed-steel (HSS)
Screw Length l (mm)
37