Buy more than* S$200* and get FREE SHIPPING

  • Hand tap Metric thread screws
  • Hand tap Metric thread screws
  • Hand tap Metric thread screws

Hand tap Metric thread screws HS-HT M18x1.5 (Top)

Item.#
04496764
Mfr.#
HS-HT M18x1.5 (Top)
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Dimension l (mm)
37
Dimensions l2 (mm)
38
Tap Type
Straight groove tap
Overall Length L (mm)
95
Dimensions lk (mm)
14
Screw Length l (mm)
37
Dimensions k (mm)
11
Shank Diameter d (phi mm)
14
Grade of Female Screws
6H, old JIS2 class
Female Screw Type
Metric screw thread
Material
HSS (high speed steel) HSS
Tap Grade
Grade P
Nominal Designation
18
Number of Chamfered Threads
Up 1.5
Dimension d (mm)
14
Work Material
Medium-carbon steel
Number of Flutes
4
Screw Diameter
M18
Grade
P2
Pitch
1.5