Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hand tap Metric thread screws
  • Hand tap Metric thread screws
  • Hand tap Metric thread screws

Hand tap Metric thread screws HS-HT M1x0.25 (M)

Item.#
04497455
Mfr.#
HS-HT M1x0.25 (M)
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Work Material
Medium-carbon steel
Dimensions lk (mm)
5
Screw Length l (mm)
5.5
Standard
HT
Pitch
0.25
Shank Diameter d (phi mm)
3
Overall Length L (mm)
30
Number of Flutes
3
Screw Diameter
M1
Grade
P1
Dimensions k (mm)
2.5
Material
HSS (high speed steel) HSS
Female Screw Type
Metric screw thread
Number of Chamfered Threads
In 5