Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hand tap Metric thread screws
  • Hand tap Metric thread screws
  • Hand tap Metric thread screws

Hand tap Metric thread screws HS-HT M2.6x0.35 (Top)

Item.#
04498234
Mfr.#
HS-HT M2.6x0.35 (Top)
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Screw Diameter (mm)
M2.6
Screw Length l (mm)
9.5
Number of Flutes
3
Screw Diameter
M2.6
Pitch
0.35
Nominal Designation
2.6
Number of Chamfered Threads
Up 1.5
Work Material
Medium-carbon steel
Shank Diameter d (phi mm)
3
Grade
2
Material
HSS (high speed steel) HSS
Overall Length L (mm)
44