Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hand tap Metric thread screws
  • Hand tap Metric thread screws
  • Hand tap Metric thread screws

Hand tap Metric thread screws HS-HT M 2.6x0.45 (medium)

Item.#
04498261
Mfr.#
HS-HT M 2.6x0.45 (medium)
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
44
Work Material
medium carbon steel
Dimensions lk (mm)
5
Screw Length l (mm)
9.5
Dimensions l2 (mm)
-
Dimensions k (mm)
2.5
Dimension l1 (mm)
16
Shank Diameter d (phi mm)
3
Female Screw Type
Metric screw threads
Number of Chamfered Threads
medium 5
Number of Flutes
3
Screw Diameter
M2.6
Grade
P1
Standard
HT
Pitch
0.45
Material
High-speed-steel (HSS)
TRUSCO Part Number
278-8250