Buy more than* S$200* and get FREE SHIPPING

  • Hand tap Metric thread screws
  • Hand tap Metric thread screws
  • Hand tap Metric thread screws

Hand tap Metric thread screws HS-HT M20 x 2.5 (medium)

Item.#
04498882
Mfr.#
HS-HT M20 x 2.5 (medium)
Package Qty.
1PC
Ship pack of
1
64.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Female Screw Type
Metric screws
Number of Chamfered Threads
Medium 5
Number of Flutes
4
Screw Diameter
M20
Grade
P4
Standard
HT
Pitch
2.5
Material
High-speed-steel (HSS)
TRUSCO Part Number
278-7628
Overall Length L (mm)
105
Work Material
Medium carbon steel
Dimensions lk (mm)
15
Screw Length l (mm)
50
Dimensions l2 (mm)
41
Dimensions k (mm)
12
Dimension l1 (mm)
-
Shank Diameter d (phi mm)
15