Buy more than* S$200* and get FREE SHIPPING

  • Hand tap Metric thread screws
  • Hand tap Metric thread screws
  • Hand tap Metric thread screws

Hand tap Metric thread screws HS-HT M24x3.0 (M)

Item.#
04500316
Mfr.#
HS-HT M24x3.0 (M)
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Screw Length l (mm)
45
Dimensions l2 (mm)
47
Dimensions k (mm)
15
Material
HSS (high speed steel) HSS
Female Screw Type
Metric screw thread
Number of Chamfered Threads
In 5
Number of Flutes
4
Screw Diameter
M24
Grade
P4
Standard
HT
Pitch
3
Shank Diameter d (phi mm)
19
Overall Length L (mm)
120
Work Material
Medium-carbon steel
Dimensions lk (mm)
18