Buy more than* S$200* and get FREE SHIPPING

  • Hand tap Metric thread screws
  • Hand tap Metric thread screws
  • Hand tap Metric thread screws

Hand tap Metric thread screws HS-HT M24x3.0 (Top)

4.00 (2)
Item.#
04500325
Mfr.#
HS-HT M24x3.0 (Top)
Package Qty.
1PC
Ship pack of
1
96.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
120
Work Material
Medium-carbon steel
Screw Diameter
M24
Pitch
3
TRUSCO Part Number
278-7873
Number of Chamfered Threads
Up 1.5
Number of Flutes
4
Grade
P2
Material
HSS (high speed steel) HSS
Shank Diameter d (phi mm)
19
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Radio control
5
From Japan
On 2014-03-02 19:56:53
Used for attaching the linkage ball link screw. Unlike cheap ones, the finish is beautiful, is not it?
This review is about item#08165105.
Tap
3
From Japan
On 2012-01-19 21:27:01
It's neither good nor bad···. It will be safe. However OSG is better with rice. If the price difference is a little more · · ·. I wonder if it will not go cheap. . .
This review is about item#04515244.