Buy more than* S$200* and get FREE SHIPPING

  • Hand tap Metric thread screws
  • Hand tap Metric thread screws
  • Hand tap Metric thread screws

Hand tap Metric thread screws HS-HT P1 M2x0.4(Tip)

Item.#
04501752
Mfr.#
HS-HT P1 M2x0.4(Tip)
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension l1 (mm)
15
Shank Diameter d (phi mm)
3
Dimension l (mm)
9.5
Screw Diameter (mm)
M2
Work Material
Medium carbon steel
Dimensions lk (mm)
5
Dimensions l2 (mm)
-
Dimensions k (mm)
2.5
Material
High-speed-steel (HSS)
TRUSCO Part Number
278-8152
Overall Length L (mm)
40
Number of Chamfered Threads
Point 9
Number of Flutes
3
Screw Diameter
M2
Grade
P1
Pitch
0.4