Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hand tap Metric thread screws
  • Hand tap Metric thread screws
  • Hand tap Metric thread screws

Hand tap Metric thread screws HS-HT P4 M30x3.5(Tip)

Item.#
04502547
Mfr.#
HS-HT P4 M30x3.5(Tip)
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
HSS (high speed steel) HSS
Dimension l (mm)
48
Screw Diameter (mm)
M30
Work Material
Medium-carbon steel
Dimensions lk (mm)
20
Dimensions l2 (mm)
53
Dimensions k (mm)
17
Shank Diameter d (phi mm)
23
Overall Length L (mm)
135
Number of Chamfered Threads
Previous 9
Number of Flutes
4
Screw Diameter
M30
Grade
P4
Pitch
3.5