Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hand tap Metric thread screws
  • Hand tap Metric thread screws
  • Hand tap Metric thread screws

Hand tap Metric thread screws HS-HT M30x3.5 (M)

Item.#
04502556
Mfr.#
HS-HT M30x3.5 (M)
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
135
Work Material
Medium-carbon steel
Dimensions lk (mm)
20
Screw Length l (mm)
48
Dimensions l2 (mm)
53
Dimensions k (mm)
17
Material
HSS (high speed steel) HSS
Female Screw Type
Metric screw thread
Number of Chamfered Threads
In 5
Number of Flutes
4
Screw Diameter
M30
Grade
P4
Standard
HT
Pitch
3.5
Shank Diameter d (phi mm)
23