Buy more than* S$200* and get FREE SHIPPING

  • Hand tap Metric thread screws
  • Hand tap Metric thread screws
  • Hand tap Metric thread screws

Hand tap Metric thread screws HS-HT M3 x 0.5 (medium)

Item.#
04505995
Mfr.#
HS-HT M3 x 0.5 (medium)
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions k (mm)
3.2
Dimension l1 (mm)
18
Shank Diameter d (phi mm)
4
Female Screw Type
Metric screws
Number of Chamfered Threads
Medium 5
Number of Flutes
3
Screw Diameter
M3
Grade
P2
Standard
HT
Pitch
0.5
Material
High-speed-steel (HSS)
TRUSCO Part Number
278-8284
Overall Length L (mm)
46
Work Material
Medium carbon steel
Dimensions lk (mm)
6
Screw Length l (mm)
18
Dimensions l2 (mm)
-