Buy more than* S$200* and get FREE SHIPPING

  • Hand tap Metric thread screws
  • Hand tap Metric thread screws
  • Hand tap Metric thread screws

Hand tap Metric thread screws HS-HT M 3x0.5 (above)

4.00 (2)
Item.#
04506004
Mfr.#
HS-HT M 3x0.5 (above)
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Screw Diameter
M3
Female Screw Type
Metric screw threads
Tap Type
Straight groove tap
TRUSCO Part Number
278-8292
Shank Diameter d (phi mm)
4
Number of Chamfered Threads
1.5 up
Dimensions Lk (mm)
6
Dimensions k (mm)
3.2
Grade
P2
Pitch
0.5
Material
High-speed-steel (HSS)
Screw Length l (mm)
11
Overall Length L (mm)
46
Work Material
medium carbon steel
Number of Flutes
3
Grade of Female Screws
6H, OLD JIS LEVEL 2
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Radio control
5
From Japan
On 2014-03-02 19:56:53
Used for attaching the linkage ball link screw. Unlike cheap ones, the finish is beautiful, is not it?
This review is about item#08165105.
Tap
3
From Japan
On 2012-01-19 21:27:01
It's neither good nor bad···. It will be safe. However OSG is better with rice. If the price difference is a little more · · ·. I wonder if it will not go cheap. . .
This review is about item#04515244.