Buy more than* S$200* and get FREE SHIPPING

  • Hand tap Metric thread screws
  • Hand tap Metric thread screws
  • Hand tap Metric thread screws

Hand tap Metric thread screws HS-HT M 4x0.7 (medium)

Item.#
04508454
Mfr.#
HS-HT M 4x0.7 (medium)
Package Qty.
1PC
Ship pack of
1
6.97 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Number of Chamfered Threads
medium 5
Number of Flutes
4
Screw Diameter
M4
Screw Length l (mm)
20
Tap Type
Straight groove tap
Dimensions k (mm)
4
Material
High-speed-steel (HSS)
TRUSCO Part Number
278-8373
Overall Length L (mm)
52
Work Material
medium carbon steel
Dimensions Lk (mm)
7
Grade of Female Screws
6H, OLD JIS LEVEL 2
Grade
P2
Standard
HS-HT
Pitch
0.7
Shank Diameter d (phi mm)
5
Female Screw Type
Metric screw threads