Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Hand tap Metric thread screws
  • Hand tap Metric thread screws
  • Hand tap Metric thread screws

Hand tap Metric thread screws HS-HT M4 x 0.7 (above)

4.00 (2)
Item.#
04508463
Mfr.#
HS-HT M4 x 0.7 (above)
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
52
Work Material
Medium carbon steel
Number of Flutes
4
Screw Diameter
M4
Female Screw Type
Metric screws
Tap Type
Straight groove taps
TRUSCO Part Number
278-8381
Shank Diameter d (phi mm)
5
Number of Chamfered Threads
Raising 1.5
Dimensions Lk (mm)
7
Dimensions k (mm)
4
Grade
P2
Pitch
0.7
Material
High-speed-steel (HSS)
Screw Length l (mm)
13
Grade of Female Screws
6H, formerly class JIS2
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Radio control
5
From Japan
On 2014-03-02 19:56:53
Used for attaching the linkage ball link screw. Unlike cheap ones, the finish is beautiful, is not it?
This review is about item#08165105.
Tap
3
From Japan
On 2012-01-19 21:27:01
It's neither good nor bad···. It will be safe. However OSG is better with rice. If the price difference is a little more · · ·. I wonder if it will not go cheap. . .
This review is about item#04515244.