Buy more than* S$200* and get FREE SHIPPING

  • Hand tap Metric thread screws
  • Hand tap Metric thread screws
  • Hand tap Metric thread screws

Hand tap Metric thread screws HS-HT M6 x 1.0 (medium)

Item.#
04512356
Mfr.#
HS-HT M6 x 1.0 (medium)
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
6
Female Screw Type
Metric screws
Number of Chamfered Threads
Medium 5
Number of Flutes
4
Screw Diameter
M6
Grade
P2
Standard
HT
Pitch
1
Material
High-speed-steel (HSS)
TRUSCO Part Number
278-8551
Overall Length L (mm)
62
Work Material
Medium carbon steel
Dimensions lk (mm)
7
Screw Length l (mm)
19
Dimensions l2 (mm)
-
Dimensions k (mm)
4.5
Dimension l1 (mm)
28