Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hand tap Metric thread screws
  • Hand tap Metric thread screws
  • Hand tap Metric thread screws

Hand tap Metric thread screws HS-HT P3 M8x1.25(Tip)

Item.#
04515226
Mfr.#
HS-HT P3 M8x1.25(Tip)
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension l1 (mm)
-
Shank Diameter d (phi mm)
6.2
Dimension l (mm)
22
Screw Diameter (mm)
M8
Work Material
Medium carbon steel
Dimensions lk (mm)
8
Dimensions l2 (mm)
31
Dimensions k (mm)
5
Material
High-speed-steel (HSS)
TRUSCO Part Number
278-8713
Overall Length L (mm)
70
Number of Chamfered Threads
Point 9
Number of Flutes
4
Screw Diameter
M8
Grade
P3
Pitch
1.25