Buy more than* S$200* and get FREE SHIPPING

  • Hand tap Metric thread screws
  • Hand tap Metric thread screws
  • Hand tap Metric thread screws

Hand tap Metric thread screws HS-HT M 8x1.25 (medium)

Item.#
04515235
Mfr.#
HS-HT M 8x1.25 (medium)
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions k (mm)
5
Dimension l1 (mm)
-
Shank Diameter d (phi mm)
6.2
Female Screw Type
Metric screw threads
Number of Chamfered Threads
medium 5
Number of Flutes
4
Screw Diameter
M8
Grade
P3
Standard
HT
Pitch
1.25
Material
High-speed-steel (HSS)
TRUSCO Part Number
278-8721
Overall Length L (mm)
70
Work Material
medium carbon steel
Dimensions lk (mm)
8
Screw Length l (mm)
30
Dimensions l2 (mm)
31