Buy more than* S$200* and get FREE SHIPPING

  • Screw Type Flange
  • Screw Type Flange
  • Screw Type Flange

Screw Type Flange 10K STF 40A

4.50 (2)
Item.#
04534626
Mfr.#
10K STF 40A
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Material
SUS F304
Nominal Diameter (A)
40
Dimension T (mm)
24
Dimension D (phi mm)
140
Dimensions A (mm)
56
Dimensions C (phi mm)
105
Shape
Flange
Bolt Hole Number
4
Dimension h (mm)
19
Dimensions B (mm)
60
Dimension t (mm)
16
Nominal Diameter (B)
1/1/2
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Steam piping connection
4
From Japan
On 2015-08-01 19:26:54
Satisfaction and can be used without problems.
This review is about item#04534583.
Use the joint of the steam pipe
5
From Japan
On 2015-02-18 13:40:04
It finishes to clean not match the pipe part in the standard street.
This review is about item#04534592.