Buy more than* S$200* and get FREE SHIPPING

  • Screw Type Flange
  • Screw Type Flange
  • Screw Type Flange

Screw Type Flange 10K STF 50A

4.50 (2)
Item.#
04534635
Mfr.#
10K STF 50A
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Material
SUS F304
Nominal Diameter (B)
2
Bolt Hole Number
4
Dimension h (mm)
19
Dimensions B (mm)
73
Dimension t (mm)
16
Shape
Flange
Dimensions A (mm)
69
Dimensions C (phi mm)
120
Nominal Diameter (A)
50
Dimension T (mm)
24
Dimension D (phi mm)
155
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Steam piping connection
4
From Japan
On 2015-08-01 19:26:54
I am satisfied that I can use it without problems.
This review is about item#04534583.
Used for steam piping fittings
5
From Japan
On 2015-02-18 13:40:04
It fits the piping part according to the standard and it is finished neatly.
This review is about item#04534592.