Buy more than* S$200* and get FREE SHIPPING

  • Screw Type Flange
  • Screw Type Flange
  • Screw Type Flange

Screw Type Flange 10K STF 65A

4.50 (2)
Item.#
04534644
Mfr.#
10K STF 65A
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Material
SUS F304
Dimensions B (mm)
91
Dimension t (mm)
18
Nominal Diameter (B)
2/1/2
Bolt Hole Number
4
Dimension h (mm)
19
Shape
Flange
Dimension T (mm)
27
Dimension D (phi mm)
175
Dimensions A (mm)
86
Dimensions C (phi mm)
140
Nominal Diameter (A)
65
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Steam piping connection
4
From Japan
On 2015-08-01 19:26:54
I am satisfied that I can use it without problems.
This review is about item#04534583.
Used for steam piping fittings
5
From Japan
On 2015-02-18 13:40:04
It fits the piping part according to the standard and it is finished neatly.
This review is about item#04534592.