Buy more than* S$200* and get FREE SHIPPING

  • Work Sneakers
  • Work Sneakers
  • Work Sneakers

Work Sneakers MRZ178

4.44 (16)
Item.#
04535046
Mfr.#
MRZ178
Package Qty.
1Pair
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Foot Width
3E, 3E
Material (Sole)
Synthetic resin
Size (cm)
24.5, 24.5
Standard Weight (g/1 leg)
197(26.0cm), 197(26.0cm)
Material (Skin)
Synthetic resin
Color
beige
Customer Reviews
5 star 11
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.44
16 Customer Reviews
The reviews are automatic translation.
Although it is safety shoes when working, it is used as a factory's shoes when driving a car.
5
From Japan
On 2017-10-12 19:47:46
It is light and easy to wear. If you make your shoe sole thicker I think that my feet do not get tired.
This review is about item#4535073.
I use it when working. I also use it when I go out usually because the design is also good.
5
From Japan
On 2017-09-16 11:48:02
I bought it for work but I also use it for everyday use because the design is also good.
This review is about item#4535116.
easy work
5
From Japan
On 2017-08-15 13:31:33
I am useful for work at places where I wear off so much. Scheduled to repeat after crashing.
This review is about item#4535098.
Transportation work
4
From Japan
On 2017-07-29 16:23:38
It is very light and easy to wear and it seems that the bonded part will come off.
This review is about item#4535143.
For wearing the interior of machine assembly work
5
From Japan
On 2017-07-19 10:46:19
It is hard to remove as the heel is slightly higher as it was in other reviews. The cushioning property seems to be good.
This review is about item#04535064.
Assembly work
4
From Japan
On 2017-07-04 18:03:24
Because the rubber of the shoe sole is thin, it will not wear out It is mainly a heel part
This review is about item#4535222.
Carpentry work, other work
5
From Japan
On 2017-07-01 09:11:26
It is the third iteration. It is easy to wear, I work with this every day.
This review is about item#4535238.
Light work at the office
5
From Japan
On 2017-05-21 17:22:54
It fits well to the feet with quite good comfort and is easy to work
This review is about item#4535195.
General car work
1
From Japan
On 2017-03-06 15:31:41
Saul peeled off in two weeks, never buy such a product again
This review is about item#4535098.
Usually wear
3
From Japan
On 2016-12-13 15:54:06
Since it is usually 24 cm, it is quite large, but it is light and easy to wear. I am glad if there is a smaller size.
This review is about item#4535116.