Buy more than* S$200* and get FREE SHIPPING

  • Work Sneakers
  • Work Sneakers
  • Work Sneakers

Work Sneakers MRZ178

4.33 (18)
Item.#
04535073
Mfr.#
MRZ178
Package Qty.
1Pair
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Foot Width
3E, 3E
Material (Sole)
Synthetic resin
Size (cm)
26, 26
Standard Weight (g/1 leg)
197(26.0cm), 197(26.0cm)
Material (Skin)
Synthetic resin
Color
beige
Customer Reviews
5 star 12
4 star 3
3 star 1
2 star 1
1 star 1
Review Rating: 4.33
18 Customer Reviews
The reviews are automatic translation.
To wear the room in the office.
2
From Japan
On 2018-03-08 17:15:29
Because it is a cheap commodity so we ordered two pairs but we arrived a pair on the same day shipping and next day shipping and shipped the same day on the same day but it arrived on the next day shipping amount is delicious and it is stunned. I did not open the box of goods directly with cellophane tape and sent the invoice directly to the box of the commodity and sent it. When removing the tape and putting out the product, I want the box to be about packing, although it can be easy even if the cheap one is used with the tape.
This review is about item#4535134.
walk
5
From Japan
On 2018-01-24 12:25:12
It is light and I take a walk for a bit, I like it easily. !
This review is about item#4535186.
Although it is safety shoes when working, it is used as a factory's shoes when driving a car.
5
From Japan
On 2017-10-12 19:47:46
It is light and easy to wear. If you make your shoe sole thicker I think that my feet do not get tired.
This review is about item#4535073.
I use it when working. I also use it when I go out usually because the design is also good.
5
From Japan
On 2017-09-16 11:48:02
I bought it for work but I also use it for everyday use because the design is also good.
This review is about item#4535116.
easy work
5
From Japan
On 2017-08-15 13:31:33
I am useful for work at places where I wear off so much. Scheduled to repeat after crashing.
This review is about item#4535098.
Transportation work
4
From Japan
On 2017-07-29 16:23:38
It is very light and easy to wear and it seems that the bonded part will come off.
This review is about item#4535143.
For wearing the interior of machine assembly work
5
From Japan
On 2017-07-19 10:46:19
It is hard to remove as the heel is slightly higher as it was in other reviews. The cushioning property seems to be good.
This review is about item#04535064.
Assembly work
4
From Japan
On 2017-07-04 18:03:24
Because the rubber of the shoe sole is thin, it will not wear out It is mainly a heel part
This review is about item#4535222.
Carpentry work, other work
5
From Japan
On 2017-07-01 09:11:26
It is the third iteration. It is easy to wear, I work with this every day.
This review is about item#4535238.
Light work at the office
5
From Japan
On 2017-05-21 17:22:54
It fits well to the feet with quite good comfort and is easy to work
This review is about item#4535195.