Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Work Sneakers
  • Work Sneakers
  • Work Sneakers

Work Sneakers MRZ178

4.12 (8)
Item.#
04535082
Mfr.#
MRZ178
Package Qty.
1Pair
Ship pack of
1
35.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Foot Width
3E, 3E
Material (Sole)
Synthetic resin
Size (cm)
26.5, 26.5
Standard Weight (g/1 leg)
197(26.0cm), 197(26.0cm)
Material (Skin)
Synthetic resin
Color
beige
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Car work in general
1
From Japan
On 2017-03-06 15:31:41
Saul was peeled off in two weeks, do not buy again if such goods
This review is about item#4535098.
Usually wear
3
From Japan
On 2016-12-13 15:54:06
Because usually 24 centimeters, but is quite big, easy to wear and lightly. Glad when there is a much smaller size.
This review is about item#4535116.
For everyday use
5
From Japan
On 2016-09-19 11:15:12
Wear comfortably good things were available for purchase. Heel high of is still good.
This review is about item#4535064.
When the equipment work
5
From Japan
On 2016-06-14 22:16:43
It is easy very easy to wear without the troublesome of Dari took off wearing or. Habit of stepping on the heel is likely to be improved.
This review is about item#04535213.
Anytime, anywhere
5
From Japan
On 2016-04-10 06:39:42
Anytime, anywhere smooth Inn. Light and wear heart well is easy.
This review is about item#04535238.
Work on light duty
5
From Japan
On 2016-02-14 10:08:11
It was pretty good comfort.
This review is about item#04535125.
delivery
5
From Japan
On 2016-02-02 18:58:17
It is good to lightly.
This review is about item#04535238.
Indoor, used in plumbing work
4
From Japan
On 2015-11-27 20:21:50
Easy to wear off, the heel is a little deep, firm For us to hold the foot. I relaxed with wider width.
This review is about item#04535213.