Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Work Sneakers
  • Work Sneakers
  • Work Sneakers

Work Sneakers 7201

5.00 (1)
Item.#
04535326
Mfr.#
7201
Package Qty.
1Pair
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Foot Width
3E, 3E
Material (Skin)
Synthetic resin
Color
black
Material (Sole)
Synthetic resin
Size (cm)
24.5, 24.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For Birmmen's indoor work
5
From Japan
On 2017-08-25 12:05:41
It has waterproof function, easy to wear off and convenient for use in floor cleaning work.
This review is about item#4535292.