Buy more than* S$200* and get FREE SHIPPING

  • Work Sneakers
  • Work Sneakers
  • Work Sneakers

Work Sneakers MIS6155

4.00 (4)
Item.#
04535405
Mfr.#
MIS6155
Package Qty.
1Pair
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Foot Width
2E, 2E
Material (Sole)
Synthetic resin
Color
white
Standard Weight (g/1 leg)
300(26.0cm), 300(26.0cm)
Material (Skin)
Synthetic resin
Size (cm)
25, 25
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Everyday use
4
From Japan
On 2016-08-16 14:37:42
It was quite good and the shape is good
This review is about item#4535432.
Recently I think that it is good to have a place of safety shoes designation
5
From Japan
On 2016-04-01 23:27:36
Fashionable & cheap It is enough
This review is about item#04535432.
easy work
2
From Japan
On 2016-03-01 14:41:47
If it is a bit more tender, Mott is good
This review is about item#04535466.
For moving work area
5
From Japan
On 2014-10-06 17:10:27
Even though the price was cheap, it was in the cup insoles, it is also good in design and comfortable to wear, I do not know the durability. Usually when you work, it is business shoes, but when you work on safety shoes and boots every time the underground is in the underground Depending on the site iron spiked with sometimes spiked with it is not a long time but it is various. However, when you move, you change your appearance as well as lightening, I think driving is easy if you do not mind.
This review is about item#04535414.