Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Work Sneakers
  • Work Sneakers
  • Work Sneakers

Work Sneakers MIS6225

4.20 (5)
Item.#
04535563
Mfr.#
MIS6225
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Foot Width
2E, 2E
Material (Sole)
Synthetic resin
Size (cm)
26, 26
Standard Weight (g/1 leg)
290(26.0cm), 290(26.0cm)
Material (Skin)
Synthetic resin
Color
Brown
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Taking a ride on a rolling scaffold
3
From Japan
On 2017-01-06 21:57:12
Comfort is soft, light, good feeling feet without discomfort
This review is about item#4535658.
During cleaning work etc.
4
From Japan
On 2016-06-17 16:07:59
Well comfortable, it is a waste to use as a work. With this specification this price is a bargain.
This review is about item#04535606.
For light work
5
From Japan
On 2016-04-20 16:44:14
Even if you use it on site, it is a goods item that you can use everyday.
This review is about item#04535633.
Used for interior work of electrical work
5
From Japan
On 2016-03-27 07:38:23
It is soft, light and easy to move.
This review is about item#04535658.
Building interior construction
4
From Japan
On 2016-02-07 18:03:59
Shoes There is a thin feeling, but pulling insole can be fine.
This review is about item#04535563.