Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Work Sneakers
  • Work Sneakers
  • Work Sneakers

Work Sneakers MIS6225

4.20 (5)
Item.#
04535642
Mfr.#
MIS6225
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Foot Width
2E, 2E
Material (Sole)
Synthetic resin
Size (cm)
26.5, 26.5
Standard Weight (g/1 leg)
290(26.0cm), 290(26.0cm)
Material (Skin)
Synthetic resin
Color
white
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Tex-clad ride to rolling scaffolding
3
From Japan
On 2017-01-06 21:57:12
The comfort, without discomfort to the soft, light, feel good foot
This review is about item#4535658.
At the time such as cleaning work
4
From Japan
On 2016-06-17 16:07:59
It may be comfort, much a waste to use as for work. The price in this specification, the bargain.
This review is about item#04535606.
For light work
5
From Japan
On 2016-04-20 16:44:14
Even with in the field good, they are the goods of everyday feeling that use can be.
This review is about item#04535633.
Used at the time of interior work of electrical work
5
From Japan
On 2016-03-27 07:38:23
Soft, easy to move lightly.
This review is about item#04535658.
Building carpentry work
4
From Japan
On 2016-02-07 18:03:59
Shoes there is a there is thin feel, but it's all right by pulling the insole.
This review is about item#04535563.