Buy more than* S$200* and get FREE SHIPPING

  • USB Graphics Adapter

USB Graphics Adapter USB-RGB2

Item.#
04538625
Mfr.#
USB-RGB2
Package Qty.
1PC
Ship pack of
1
88.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
USB Port
USB connector (Type over miniB connector) x1
Maximum Display
16.77 million colors
Interface
USB2.0
OS Support
Windows 8.1, Windows 8 (32-bit version, 64-bit version), Windows 7 (32-bit version, 64-bit version), Windows Vista (32-bit version, 64-bit version), Windows XP (32-bit version: SP2 or later), Windows 2000 SP4 or later, Mac OS X 10.4 over 10.6 (32-bit mode)
Power (V)
DC5 (supplied from the USB port)
Weight (g)
About fifty
Output Terminal
Analog RGB D over Sub 15pinx1
Operating Humidity Range
20 -80% (non-condensing)
Consumption Electric Current (mA)
(Maximum) about 400
Main Part Dimension (mm)
About 50x84.5x23 (I excluding protrusions)
Operating Temperature Range (deg C)
5-35
Compatible Models
USB2.0 installation of DOS / V machine, USB2.0 equipped with the Apple Macintosh series (Intel made CPU equipped Mac)