Buy more than* S$200* and get FREE SHIPPING

  • Polycarbonate Absolute Shovel
  • Polycarbonate Absolute Shovel
  • Polycarbonate Absolute Shovel

Polycarbonate Absolute Shovel HF-604

4.00 (3)
Item.#
04539903
Mfr.#
HF-604
Package Qty.
1PC
Ship pack of
1
5.03 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Material
PC (polycarbonate)
Width (mm)
130
AS ONE Part Number
6-790-01
Capacity (mL)
230
Overall Length (mm)
270
Type
Small
Height (mm)
80
Color
Smoke Brown
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Ready-To-Eat popcorn
5
From Japan
On 2016-01-11 10:23:37
Easy to use, durable
This review is about item#04539903.
In order to scoop the powdery mildew
3
From Japan
On 2015-09-02 16:35:37
Powdery mildew is stick to the body
This review is about item#04539928.
Popcorn maker of Summer Night Festival
4
From Japan
On 2015-08-06 20:55:34
It was purchased for was transferred of the finished popcorn in the popcorn maker of Summer Night Festival I wonder if just a good size.
This review is about item#04539903.