Buy more than* S$200* and get FREE SHIPPING

  • Polycarbonate Absolute Shovel
  • Polycarbonate Absolute Shovel
  • Polycarbonate Absolute Shovel
  • Polycarbonate Absolute Shovel

Polycarbonate Absolute Shovel HF-603

4.25 (4)
Item.#
04539912
Mfr.#
HF-603
Package Qty.
1PC
Ship pack of
1
13.25 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
PC (polycarbonate)
Color
Smoke Brown
Width (mm)
170
AS ONE Part Number
6-790-02
Capacity (mL)
850
Overall Length (mm)
315
Type
Middle
Height (mm)
120
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Taken out of the ice-making machine of the ice
5
From Japan
On 2017-01-21 08:04:18
Ice box in the large, medium and small proper use, has been with the jug tank, individual bottle. Very easy to use when you put the ice in the individual of the bottle, which is convenient
This review is about item#04539903.
Ready-To-Eat popcorn
5
From Japan
On 2016-01-11 10:23:37
Easy to use, durable
This review is about item#04539903.
In order to scoop the powdery mildew
3
From Japan
On 2015-09-02 16:35:37
Powdery mildew is stick to the body
This review is about item#04539928.
Popcorn maker of Summer Night Festival
4
From Japan
On 2015-08-06 20:55:34
It was purchased for was transferred of the finished popcorn in the popcorn maker of Summer Night Festival I wonder if just a good size.
This review is about item#04539903.