Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Polycarbonate Absolute Shovel
  • Polycarbonate Absolute Shovel
  • Polycarbonate Absolute Shovel

Polycarbonate Absolute Shovel HF-602

4.25 (4)
Item.#
04539928
Mfr.#
HF-602
Package Qty.
1PC
Ship pack of
1
18.15 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Material
PC (polycarbonate)
Type
Big
Height (mm)
150
Color
Smoke Brown
Width (mm)
200
AS ONE Part Number
6-790-03
Capacity (mL)
1500
Overall Length (mm)
350
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Taken out of the ice-making machine of the ice
5
From Japan
On 2017-01-21 08:04:18
Ice box in the large, medium and small proper use, has been with the jug tank, individual bottle. Very easy to use when you put the ice in the individual of the bottle, which is convenient
This review is about item#04539903.
Ready-To-Eat popcorn
5
From Japan
On 2016-01-11 10:23:37
Easy to use, durable
This review is about item#04539903.
In order to scoop the powdery mildew
3
From Japan
On 2015-09-02 16:35:37
Powdery mildew is stick to the body
This review is about item#04539928.
Popcorn maker of Summer Night Festival
4
From Japan
On 2015-08-06 20:55:34
It was purchased for was transferred of the finished popcorn in the popcorn maker of Summer Night Festival I wonder if just a good size.
This review is about item#04539903.