The reviews are automatic translation.
Organizing paper
From Japan
On 2017-10-19 16:22:28
I put it on the upper side and it will come off if I take it from the bottom so I wish I could fix more.
Document Order Shelf
From Japan
On 2017-10-19 14:39:47
Because the steps are overlapped in an upright position, it is hard to use, so I want you to be able to move diagonally
Organization on the desk
From Japan
On 2017-10-15 20:30:44
I think that it would be better if you can lock the plug in such a way that you can not easily detach it
Organizing documents on the desk
From Japan
On 2017-07-14 10:17:21
Although it is neither possible nor impossible, taking out documents in the middle and lower rows is somewhat troublesome.
It may be convenient if you overlap a little so that it goes out as you go downward.
Document stock
From Japan
On 2017-04-17 15:07:49
price. Both size and feeling of use do not complain, but better if there are other colors.
Order arrangement
From Japan
On 2017-02-13 14:01:05
Since you can freely swap up and down, you can see what you want to see quickly
Document management
From Japan
On 2016-10-29 15:17:31
I got the evaluation that the color is cute. Because the connection part is easy to detach, paste a double sided tape a little on the convex part of the connection, and fitted, it fits perfectly. There are also cheaper products, but convenient because it can be removed when not in use.
Classification of materials
From Japan
On 2016-09-28 22:44:23
Did you copy the 5 copies of the copy paper in 3 steps? Do you measure how much weigh it? Is the description matter appropriate?
For office use
From Japan
On 2016-09-01 10:34:39
The price is affordable because it is a monoterous product, but there is rattling when attaching the joint's legs, somewhat uneasy. The tray itself seems quite durable.
For office use
From Japan
On 2016-06-23 18:54:04
The tray part was solid and it was okay to put a lot of paper