Buy more than* S$200* and get FREE SHIPPING

  • Steel Butt Hinges
  • Steel Butt Hinges
  • Steel Butt Hinges

Steel Butt Hinges B-8A-1

Item.#
04541084
Mfr.#
B-8A-1
Package Qty.
1PC
Ship pack of
1
4.68 SGD
ADD TO CART
Shipped after 2017-03-07
Now we ship to...
...see all
Item Feature
Purpose
Power distribution panels
Type
Facilities, Machinery
Dimensions B2 (mm)
-
Specification
65mm
Dimensions B3 (mm)
182
Dimension B1 (mm)
158
Material
Cold Rolled Steel Sheet
Caution
E-ring is not attached.
Weight (g)
317
Recommended E Ring
Dia.5
Dimensions A1(mm)
-
Dimensions A1 (mm)
-