Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Steel Butt Hinges
  • Steel Butt Hinges
  • Steel Butt Hinges

Steel Butt Hinges B-8A-2

Item.#
04541093
Mfr.#
B-8A-2
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Power distribution panels
Type
Facilities, Machinery
Dimensions B3 (mm)
128
Dimension B1 (mm)
104
Dimensions B2 (mm)
-
Specification
65mm
Material
Cold Rolled Steel Sheet
Caution
E-ring is not attached.
Dimensions A1(mm)
-
Dimensions A1 (mm)
-
Weight (g)
239
Recommended E Ring
Dia.5