Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Steel Butt Hinges
  • Steel Butt Hinges
  • Steel Butt Hinges

Steel Butt Hinges B-8A-3

Item.#
04541102
Mfr.#
B-8A-3
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Power distribution panels
Type
Facilities, Machinery
Recommended E Ring
Dia.5
Dimensions A1(mm)
3
Dimensions A1 (mm)
50
Weight (g)
109
Material
Cold Rolled Steel Sheet
Caution
E-ring is not attached.
Dimensions B3 (mm)
104
Dimension B1 (mm)
82
Dimensions B2 (mm)
22
Specification
50mm