Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stainless Butt Hinges
  • Stainless Butt Hinges
  • Stainless Butt Hinges

Stainless Butt Hinges B-8A-SUS-3

Item.#
04541136
Mfr.#
B-8A-SUS-3
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Purpose
Power distribution panels
Type
Facilities, Machinery
Recommended E Ring
Dia.3
Specification
50mm
Material
Stainless Steel Sheet (SUS-304)
Caution
E-ring is not attached.
Weight (g)
94